ISEQ85R
Immobilon®-PSQ Membrane
8.5 cm x 10 m roll, 0.2 µm pore size, Hydrophobic PVDF Transfer Membrane
Synonym(s):
Immobilon® NOW, Immobilon® narrow roll, Western blotting membrane, blotting membrane, transfer membrane
About This Item
Recommended Products
Product Name
Immobilon®-PSQ Membrane, PVDF, 0.2 m, 8.5 cm x 10 m roll, 0.2 um filter ( 0.2 micron ) pore size Hydrophobic PVDF Transfer Membrane for western blotting using Chemiluminescence, Chromogenic or Radioactive detection methods. Comes in an 8.5 cm x 10 m roll.
material
PVDF membrane
plain filter
white filter
Quality Level
feature
hydrophobic
manufacturer/tradename
Immobilon®
technique(s)
dot blot: suitable
western blot: suitable
filter L × W
8.5 cm × 10 m
pore size
0.2 μm pore size
capacity
262 μg/cm2 adsorption capacity (insulin)
340 μg/cm2 adsorption capacity (BSA)
448 μg/cm2 adsorption capacity (goat IgG)
compatibility
for use with Amido black
for use with CPTS
for use with Colloidal gold
for use with Coomassie brilliant blue
for use with India ink
for use with Ponceau-S red
for use with Sypro<TMSYMBOL></TMSYMBOL> ruby
for use with Toluidine blue
for use with Transillumination
detection method
chemiluminescent
colorimetric
radioactive
shipped in
ambient
General description
Filter Code: ISEQ
Primary Binding Mechanisms: Electrostatic, hydrophobic
Application
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service