Skip to Content
Merck

HCDC0001L102

Millipore

Mobius Gold High Cell Density Cryopreservation Assembly

(-80C), 250 mL, sterile; γ-irradiated (at 25-40 kGy)

Synonym(s):

Mobius® Gold High Cell Density Cryopreservation Assembly (-80C), 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801

material

device (thermoplastic elastomer)
polyethylene device
polypropylene device
silicone device

Quality Level

Agency

according to ISO 11137
meets EN 2.6.14
meets JP 4.01
meets USP 85

sterility

sterile; γ-irradiated (at 25-40 kGy)

product line

Mobius®

parameter

-80-60 °C temp. range (-112-140 °F)
0.3 bar max. pressure (4.4 psi)
150 mL process volume

capacity

250 mL

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

application(s)

mAb

storage temp.

2-30°C

Looking for similar products? Visit Product Comparison Guide

General description

Device configuration: 5 bags per assembly
Device configuration: 5 bags per assembly
Our Mobius® High Cell Density Cryopreservation (HCDC) Assembly (-196C) is a single-use assembly specially designed to facilitate the freeze and thaw of cryopreserved cells in liquid nitrogen vapor phase (? -196°C). Available in two assembly bag sizes of 100 mL and 250 mL, our Mobius® HCDC Assembly (-196C) enables seed train inoculation with cells at a higher cell density and larger volume compared to the traditional seed train process using vials, which significantly accelerates the cell expansion process. Our Mobius® single-use assembly also provides a closed processing environment preventing contamination while improving process reproducibility.
Our Mobius® High Cell Density Cryopreservation (HCDC) Assembly (-80°C) is a single-use assembly specially designed to facilitate the freeze and thaw of cryopreserved cells at -80°C. Available in two assembly bag sizes of 100 mL and 250 mL, our Mobius® HCDC Assembly (-80°C) enables seed train inoculation with cells at a higher cell density and larger volume compared to the traditional seed train process using vials, which significantly accelerates the cell expansion process. Our Mobius® single-use assembly also provides a closed processing environment preventing contamination while improving process reproducibility.

Specificity

All component materials, in contact with sampling liquid, meet the criteria for Class VI testing based on USP <88> Biological Reactivity, in vivo.
All component materials, in contact with sampling liquid, meet the criteria for Class VI testing based on USP <88> Biological Reactivity, in vivo.
Application

Application

Croyopreserved storage of cells

Packaging

Five (5) assembies per package with each assembly containing five (5) 100 mL cryo bags
Five (5) assembies per package with each assembly containing five (5) 250 mL cryo bags

Components

Fluoropolymer bags: Tubing: Silicone and Thermoplastic ElastomerFittings: PolypropyleneNovaSeal Pinch Pipes: Nickel plated brass
Pinch clamp: Nylon
Polyethylene bags: Pureflex FilmTubing: Silicone and Thermoplastic ElastomerFittings: PolypropyleneNovaSeal Pinch Pipes: Nickel plated brassPinch clamp: Nylon

Other Notes

Bags manufactured under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards. Assembly performed under ISO Clean Room Class 7 conditions in a facility certified to ISO 14644-1 standards.
Bags manufactured under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards. Assembly performed under ISO Clean Room Class 7 conditions in a facility certified to ISO 14644-1 standards.

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

also commonly purchased with this product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service