1.52050
Chromolith® CN (monolithic) HPLC Columns
L × I.D. 5 mm x 4.6 mm Guard Cartridges (3 pieces)
Synonym(s):
Chromolith® CN 5-4.6 guard cartridges (3 pieces)
About This Item
product name
Chromolith® CN, L × I.D. 5 mm x 4.6 mm guard cartridges (3 pieces)
material
PEEK column
Quality Level
Agency
suitable for USP L10
product line
Chromolith®
feature
endcapped: no
packaging
pkg of 3 ea
extent of labeling
6% Carbon loading
parameter
400 bar pressure
45 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
0.5 cm × 4.6 mm
matrix
monolithic silica
matrix active group
Cyano (CN) bonding phase
pore size
13 nm mesoporosity
2 μm macroporosity
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
General description
Chromolith® CN 5-4.6 guard cartridges are extremely easy to use. The guard cartridges are simply added directly in front of the main column to protect it from chemical or mechanical contamination. Due to the benefits of monolithic technology, and the convenience of Chromolith® guard columns, they are also popular for use with classical particulate columns. Moreover, guard columns can be used as trap columns when large sample volumes are to be injected. Guard columns should be changed frequently in order to avoid excessive accumulation of impurities.
Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.
Chromolith® CN 5-4.6 guard cartridges are used with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032]
Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns
All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service