Skip to Content
Merck
All Photos(1)

Key Documents

1.50959

Supelco

LiChrospher® 100 CN (5 µm) HPLC Columns

L x I.D. 4 mm x 4 mm LiChroCART HPLC guard-cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

LiChrospher® 100 CN (5 µm) LiChroCART 4-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L10

product line

LiChrospher®

feature

endcapped: no

packaging

10 pak of

extent of labeling

6.6% Carbon loading

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

0.4 cm × 4 mm

matrix

fully porous particle

matrix active group

Cyano (CN) bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

storage temp.

no temp limit

General description

HPLC guard column
LiChrospher® CN has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher RP-8 in reversed phase applications. This sorbent is packed into LiChroCART 4-4 HPLC guard columns, to be used in connection with LiChroCART HPLC cartridges, packed with LiChrospher CN (5µm or 10µm). The connection is being accomplished by use of the manu-CART NT cartrige holder (1.51486)

Analysis Note

Selectivity: passes test

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service