1.19812
Ammonium standard solution
traceable to SRM from NIST NH₄Cl in H₂O 1000 mg/l NH₄ Certipur®
Synonym(s):
NH₄ Standard Solution
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41116107
NACRES:
NA.24
Recommended Products
Quality Level
technique(s)
ion chromatography: suitable
pH
5.4 (20 °C in H2O)
density
0.99 g/cm3 at 20 °C
application(s)
environmental
food and beverages
format
single component solution
storage temp.
15-25°C
Application
- Development and validation of UPLC-MS/MS method for 5-Fluorouracil quantification in dried blood spot: The use of ammonium standards is crucial in the development and validation of methods for quantifying pharmaceutical compounds, such as 5-Fluorouracil, enhancing both accuracy and precision in bioanalysis (Harahap et al., 2024).
- Portable IC system enabled with dual LED-based absorbance detectors and 3D-printed post-column heated micro-reactor for the simultaneous determination of ammonium, nitrite and nitrate: Utilizing ammonium calibration standards, this innovative approach significantly improves the detection capabilities for environmental monitoring and analysis (Debruille et al., 2024).
Analysis Note
Concentration β (NH₄⁺): 990 - 1010 mg/l
Determination method: Argentometric titration.
The content of this solution was determined with silver nitrate standard solution (article number 1.09081) standardized against volumetric standard sodium chloride (article number 1.02406). The expanded measurement uncertainty is ± 0.4 % (k=2 coverage factor for 95% coverage probability). The certified value is traceable to primary standard NIST SRM 999b (NIST: National Institute of Standards and Technology, USA) by means of volumetric standard sodium chloride, measured in the accredited calibration laboratory of Merck KGaA, Darmstadt, Germany in accordance to DIN EN ISO/IEC 17025.
Determination method: Argentometric titration.
The content of this solution was determined with silver nitrate standard solution (article number 1.09081) standardized against volumetric standard sodium chloride (article number 1.02406). The expanded measurement uncertainty is ± 0.4 % (k=2 coverage factor for 95% coverage probability). The certified value is traceable to primary standard NIST SRM 999b (NIST: National Institute of Standards and Technology, USA) by means of volumetric standard sodium chloride, measured in the accredited calibration laboratory of Merck KGaA, Darmstadt, Germany in accordance to DIN EN ISO/IEC 17025.
Legal Information
CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service