Skip to Content
Merck
All Photos(1)

Key Documents

1.09318

Supelco

LiChrosorb® RP-8 (10 µm) HPLC Columns

HPLC sorbent

Synonym(s):

TM=["LiChrosorb"] C8 sorbent for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
particle size:
10 μm
matrix active group:
C8 bonding phase
pore size:
100 Å pore size
matrix:
fully porous particle

Product Name

LiChrosorb® RP-8 (10 µm),

material

stainless steel column

Agency

suitable for USP L7

product line

LiChrosorb®

feature

endcapped: no

parameter

60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low)

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

10 μm

pore size

100 Å pore size

operating pH range

2-7.5

bulk density

200‑400 kg/m3

separation technique

reversed phase

storage temp.

no temp limit

General description

LiChrosorb® RP-8 is a reliable irregular shaped silica gel carriers with reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.

Analysis Note

Theoretical Plates (N/m) (Toluene): ≥ 25000
stability testing (performance): passes test

Legal Information

LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service