1.07290
Phosphate modifier
for inorganic trace analysis, for graphite furnace AAS NH₄H₂PO₄ 100 ± 2 g/l in H₂O
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41116107
NACRES:
NA.21
Recommended Products
grade
for inorganic trace analysis
Quality Level
form
liquid
storage condition
(Tightly closed.)
technique(s)
AAS: suitable
color
colorless
bp
100 °C
solubility
water: soluble
density
1.052 g/cm3 at 20 °C
storage temp.
15-25°C
Application
- Large-volume injection electrothermal AAS combined with tungsten-treated pyrolytic graphite furnace: determination of cadmium in tap, snow and river water samples with phosphate modifier.: This research demonstrates the application of phosphate modifiers in enhancing the detection sensitivity of cadmium using electrothermal atomic absorption spectrometry. It provides insights into environmental analysis techniques, particularly in the assessment of water quality (Imai S et al., 2004).
Analysis Note
Concentration ((NH4)H₂PO₄): 100 ± 2 g/l
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service