Z744081
SynLED Parallel Photoreactor UV
with 365 nm LEDs
Synonym(s):
SynLEDphotoreactor, light source
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
39101616
NACRES:
NC.25
Recommended Products
AC/DC input
100 - 240 V AC, 50/60 Hz, universal plug set (included)
Quality Level
feature
capacity 16 vial(s)
parameter
365 nm spectral range
Related Categories
General description
SynLED Parallel Photoreactor UV is the next generation photoreactor from the widely used SynLED product line. This newly designed photoreactor provides 365 nm UV light enabling simple small-scale photocatalysis reaction screening and library synthesis. High levels of consistency across reactions and between runs is a trademark of this portfolio.
This product is also available with 450 nm wavelength LEDs
Features and Benefits
This product is also available with 450 nm wavelength LEDs
Features and Benefits
- Bottom-lit LEDs (365 nm) across a 4x4 reaction block array provides consistent light intensity (320 lm) and angle (60°)
- New heat exchange system provides consistent temperature to each parallel reaction, while ensuring quieter operation
- Performance quartz LED cover protects LEDs from solvent and allows excellent light penetration
- Uses 1-2 dram scintillation vials or microwave vials (O.D. of 1.7 cm or less)
- Power supply is wall plug power supply including universal plug set
- Compatible with IKA magnetic stirrer with round plate (Z645052)
- Compatible with liquid scintillation vials (8 mL Wheaton, Z188719)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service