Z645613
Microflex® ComfortGrip powder-free latex gloves
size XL
Synonym(s):
disposable glove
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
natural gloves
natural natural rubber
size
XL
sterility
non-sterile
feature
disposable
latex free: no
powder-free
packaging
pack of 100 ea (boxes of 100)
manufacturer/tradename
MICROFLEX CFG-900-XL
Microflex CFG-900-XL
L × thickness
9.7 in. (245 mm) × 5.1 mil (0.13 mm)
Looking for similar products? Visit Product Comparison Guide
General description
ComfortGrip, the new latex glove from Microflex, is priced aggressively to stand out in the quality glove provider market. Microflex ComfortGrip gloves are a comfortable, low protein, powder-free natural rubber latex, medical grade exam glove. Backed by the industry′s leading quality system, ComfortGrip gloves offer consistent comfort in every box.
ComfortGrip gloves are a perfect match of quality and price. ComfortGrip is the glove your customers have been searching for.
Thickness:
ComfortGrip gloves are a perfect match of quality and price. ComfortGrip is the glove your customers have been searching for.
Thickness:
- Cuff: 0.10 mm (3.9 mil)
- Palm: 0.13 mm (5.1 mil)
- Finger: 0.15 mm (5.9 mil)
- Length: 245 mm (9.7")
Legal Information
Microflex is a registered trademark of CIT Healthcare LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service