Z563315
Plas-Labs basic multi-station glove box
AC/DC input 240 V AC, Euro plug
Synonym(s):
humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box
About This Item
Recommended Products
manufacturer/tradename
Plas-Labs 818-GBB/EXP
H × W × D
28 in. × 60 in. × 38 in., inside dimensions
31 in. × 76 in. × 31 in., outside dimensions
weight
250 lb
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Clear, one piece acrylic top with molded white base
- Double layered, closed cellular neoprene gaskets for airtight seal between top and base
- Adjustable SS clamp compensate for wear
- Two pairs of glove ports for two or more operators working in tandem.
- 8 in. O.D. ports with ambidextrous Hypalon® gloves with SS O-rings
- Transparent transfer chamber (12 L × 11 in i.d.) with adjustable vacuum gauge
- Three tier suspended (sliding) shelves are spaced 9 in. apart, shelves are made of 9.5 mm clear acrylic.
- White levelling tray for transferring liquids through the transfer chamber.
- Four purge valves, two on transfer chamber, two on main chamber
- Multiple electrical outlet strip, CE UL and CSA approved
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service