Skip to Content
Merck
All Photos(1)

Key Documents

Z563285

Plas-Labs Nitrogen dry-box glove box

AC/DC input 240 V AC, Euro plug, Plas-Labs 850-NB/EXP

Synonym(s):

Nitrogen Dry Box, Nitrogen Glove Box, Plas-Labs Glove Box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35
Pricing and availability is not currently available.

grade

CE Compliant

manufacturer/tradename

Plas-Labs 850-NB/EXP

H × W × D

26 in. × 41 in. × 26 in., inside dimensions
38 in. × 55 in. × 35 in., outside dimensions

weight

250 lb

Looking for similar products? Visit Product Comparison Guide

General description

Price includes shipping
The Plas-Labs nitrogen single-station glove box is a completely enclosed chamber which is ideal for working in a preferred atmosphere. Inert gases like Argon, Nitrogen, and Plasma are easily maintained. It is compact, portable, and lightweight. The design makes is easily moveable from lab to lab.

  • Clear, one piece acrylic top with molded base section
  • Double layered, closed cellular neoprene gaskets for airtight seal between top and base
  • Adjustable SS clamp compensate for wear
  • 8 in. O.D. ports with ambidextrous Hypalon® gloves with SS O-rings
  • Transparent transfer chamber (12 L × 11 in. I.D.) with adjustable vacuum gauge
  • Gas-drying train with DesiSphere desiccating canisters, self-sealing quick-disconnects enable change of drying train without disturbing internal atmosphere
  • Two vacuum/pressure pumps - one for transfer chamber, one for drying train to speed purging
  • Fluorescent light system with illuminated controls

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service