Skip to Content
Merck
All Photos(1)

Key Documents

Z561282

Thermco® PTFE coated safety thermometer

temperature -10-200 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

description

spirit-filled

feature

subdivision 1.0 °C

manufacturer/tradename

Thermco Products, Inc.

temperature measuring range

-10-200 °C

L

305 mm

immersion depth

76 mm

Looking for similar products? Visit Product Comparison Guide

General description

Thermometers are completely sealed in PTFE to contain liquid and glass if breakage occurs.

Legal Information

Thermco is a registered trademark of Thermco Products, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service