Z404055
IKA® VXR basic Vibrax® orbital shakers
optoelectronically controlled small shaker, 2200 rpm, 115 V
Synonym(s):
lab shakers, laboratory shakers, orbital shakers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103811
NACRES:
NB.73
Recommended Products
AC/DC input
115 V AC
feature
CSA approved
packaging
pkg of 1 ea
manufacturer/tradename
IKA 2819001
availability
not available in EU
parameter
0-2200 rpm speed
H × W × D
130 mm × 157 mm × 247 mm
weight
6.1 kg
Looking for similar products? Visit Product Comparison Guide
General description
IKA® VRX basic Vibrax® Orbital Shakers
Optoelectronically controlled small shaker with a very wide speed range.
Optoelectronically controlled small shaker with a very wide speed range.
- Suitable for continuous operation
- New design and improved drive system
- Circular shaking motions
- Slow speeds are well maintained
- Attachments are interchangeable
- Excellent for slow shaking
- Orbital diameter: 4.0 mm
- Maximum shaking weight (with attachment): 2 kg
- Speed range: 0 to 2,200 rpm
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Vibrax is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service