Z271160
HI-VAC® vacuum valves
One-way, bore 0-4 mm, O-ring tip
Synonym(s):
826500-0004
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
UNSPSC Code:
40141600
NACRES:
NB.79
Recommended Products
feature
O-ring tip
manufacturer/tradename
Kimble®
bore
0-4 mm
stem diam.
9 mm
Looking for similar products? Visit Product Comparison Guide
General description
Precision external thread for fine control. Valves may be used as a bleed up to 1/2 turn. Full open position is at 11/2 turns.
- For high-vacuum applications up to 5 × 10-7 torr
- Continuous use at 230°C or intermittently at 275°C
- Nonrotating PTFE shaft with PTFE wipers
- Viton® O-rings
Legal Information
HI-VAC is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
KIMBLE is a registered trademark of DWK Life Sciences
Viton is a registered trademark of E. I. du Pont de Nemours and Company
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service