Skip to Content
Merck
All Photos(1)

Key Documents

Z247324

Coors Buchner funnel

capacity 120 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
eCl@ss:
32119214
NACRES:
NB.43

description

For Filter Paper Diameter (mm): 70

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66242

H

130 mm

capacity

120 mL

plate diam.

83 mm

diameter

60 mm, perforated

Looking for similar products? Visit Product Comparison Guide

General description

Coors Buchner funnel is a fixed perforated porcelain plate. It is glazed inside and out except for rim.

Application

The Coors porcelain funnel has been used to promote filtration and channel flow.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service