WHA3017915
Whatman® cellulose chromatography papers
17 CHR, W × L 460 mm × 570 mm, pkg of 25 ea
Synonym(s):
Whatman paper, Z742252, blotting papers, cellulose membranes
About This Item
Recommended Products
material
cellulose membrane
sheets
sterility
non-sterile
feature
17-chr
packaging
pkg of 25 ea
manufacturer/tradename
Whatman 3017-915
Whatman Article No. 28419237 (US reference)
parameter
190 mm/30 min flow rate
W × L
460 mm × 570 mm
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Manufactured and tested specifically for preparative paper chromatography. Whatman Grade 17 Chr Cellulose Chromatography Papers are pure cellulose. Our cellulose is produced entirely from the highest quality cotton linters, with no additives of any kind. They are available in a wide variety of sizes - in both sheets and rolls.
Features and Benefits
- Wicking capability and uniformity of capillary action: important in chemical separations
- Durable: suitable for heavy loadings
- Flow rate: allows for very high flow rates (190 mm/30 min)
- Widely used: in both protein and nucleic acid blotting
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service