Skip to Content
Merck
All Photos(2)

Key Documents

WHA10410212

Whatman® regenerated cellulose RC55 filter discs 0.45 μm pore size

white, hydrophilic, 100 ea, 47 mm diam

Synonym(s):

Z697907, filter membrane, membrane filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® regenerated cellulose membrane filters, RC55 Membrane Circles, diam. 47 mm, pore size 0.45 μm

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10410212
Whatman Article No. 28415272 (US reference)

diam.

47 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman regenerated cellulose membrane filters are microporous cellulose acetate filters made without wetting agents. RC60 offers low extractables and wide compatibility in both organic and aqueous media.

Versatile regenerated cellulose syringe filter membranes

Syringe filters require high-quality microporous membrane filters that minimally impact sample analysis with extractable impurities. Regenerated cellulose membrane filters from Cytiva′s business have broad solvent compatibility, and they contribute very low extractable material in a wide variety of sample solvents. Thus, they are appropriate for sample preparation in many applications and as a standalone or syringe filter membrane.

Features and Benefits

  • Spontaneous wetting with very good wet strength
  • Chemical resistance suitable for a wide range of aqueous and organic media
  • Mechanically stable with low protein binding
  • Low extractable levels to minimize sample contamination
  • Can be sterilized by all common methods

Other Notes

Field of Use : Any microbiological or biotechnological application, including, but not limited to application of membranes for diagnostic, medical, biological, pharmaceutical, consumer product and food and beverage purposes.

Legal Information

Nitrocellulose Membranes (FFHP, Immunopore and BA membranes)
Sold under license to DE10102744 and foreign equivalents thereof
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service