Skip to Content
Merck
All Photos(1)

Key Documents

WHA10406970

Whatman® mixed cellulose ester ME 24 filter discs 0.2 μm pore size

white, hydrophilic, black grid (3.1 mm), sterile, 100 EA, 100 ea, 47 mm diam

Synonym(s):

Z674079, osmotic membrane, track etched membrane, water membranes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® ME membranes for microbiological control, ME24/21, diam. 47 mm, pore size 0.2 μm, white with black grid

feature

white with black grid

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 1040-6970
Whatman Article No. 28415185 (US reference)

diam.

47 mm

membrane diam.

47 mm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Excellent contrast for easy particle detection
  • High internal surface area for sample adsorption
  • High dirt loading capacity
  • Biologically inert with good thermal stability
  • Uniform microporous structure delivers high flow rates

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service