Skip to Content
Merck
All Photos(1)

Documents

WHA10370393

Whatman® glass microfiber filters with organic binder, Grade GF 10

roll, W × L 40 mm × 42 m, pack of 1

Synonym(s):

Z750026

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

material

glass membrane (with organic binder)
roll

packaging

pack of 1

manufacturer/tradename

Whatman 10370393
Whatman Article No. 28414801 (US reference)

W × L

40 mm × 42 m

Looking for similar products? Visit Product Comparison Guide

General description

This filter with extreme mechanical stability and temperature resistant up to 180°C is used as a weighing aid for infrared weighing and as a roll filter in automatic air filtration units.

Features and Benefits

  • Temperature resistance up to 180°C
  • Strengthened with high-quality organic binder for high mechanical stability
  • Medium filtration speed
  • Can be used as a roll filter in automated applications

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service