Skip to Content
Merck
All Photos(1)

Key Documents

WHA10342579

Whatman® Seed Testing Papers

Grade 3621, L × W 140 mm × 200 mm, pack of 100 sheets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

light blue cellulose

feature

Blotter

packaging

pack of 100 sheets

manufacturer/tradename

Whatman 10342579

L × W

140 mm × 200 mm

basis weight

700

Related Categories

Features and Benefits

  • Grade 3621 blotter
  • Light blue in color
  • For seed testing applications

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service