Skip to Content
Merck
All Photos(1)

Key Documents

WHA10334885

Whatman® qualitative filter paper for technical use, Grade 0903

sheets, W × L 450 mm × 450 mm, pack of 500

Synonym(s):

Z696161

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose
sheets

feature

Grade 0903

packaging

pack of 500

manufacturer/tradename

Whatman 10334885
Whatman Article No. 28414504 (US reference)

parameter

175 sec/100 mL speed (Herzberg)

W × L

450 mm × 450 mm

thickness

140 μm

pore size

4-7 μm (Particle retention)

basis weight

65 g/m2

General description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Grade 0903: 4-7 μm

Thin filter paper with a smooth surface, offers medium to slow flow rate and good retention for small particles.

Features and Benefits

  • Made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
  • The applications range from the filtration of beverages to the purification of electroplating baths.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service