Skip to Content
Merck
All Photos(1)

Key Documents

GF29773963

Polyurethane

foam, thickness 10 mm, size 300 × 300 mm, bulk density 0.08 g/cm3

Synonym(s):

UR303810

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

form

foam

manufacturer/tradename

Goodfellow 297-739-63

size

300 × 300 mm

thickness

10 mm

bulk density

0.08 g/cm3

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service