Skip to Content
Merck
All Photos(1)

Key Documents

DWKW224607

WHEATON® Shorty Vials clear with PTFE faced rubber lined cap packed in partitioned tray

glass, tube capacity (4 mL), screw cap

Synonym(s):

PTFE-Lined Shorty Vials, Shorty Vial with Cap, Shorty Vials, W224607

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

flat bottom
glass
solid black phenolic cap
transparent borosilicate glass tube

sterility

non-sterile

feature

with cap

packaging

case of 200 ea partitioned tray

manufacturer/tradename

WHEATON® W224607

tube capacity

(4 mL)

tube diam.

(17 mm)

fitting

(External Thread)

Looking for similar products? Visit Product Comparison Guide

General description

20 mL Glass scintillation vials with cttached caps suitable for strong solvents and high-purity chemicals.

  • Glass 20 mL scintillation vials with attached caps.
  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Vials packaged in cellular trays which have alphanumeric coordinates for fast, easy identification.
  • 27 mm OD x 57 mm height
  • Cases shrink-wrapped to preserve cleanliness
  • Vials are manufactured from 33 expansion, low extractable borosilicate glass conforming to ASTM E438, Type I, Class A requirements

Features and Benefits

• Clear vials are converted from Type I borosilicate glass tubing• Amber vials are converted from amber borosilicate glass tubing that conforms to USP Type I requirements for light transmission to protect light sensitive products• Sample vials with caps attached to vial help maintain cleanliness• Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials• Shorty Vial® feature a low profile for greater stability and less dead volume• 14B rubber lined black phenolic screw cap for aqueous samples• PTFE / 14B rubber lined black phenolic screw cap for organic samples and improved chemical compatibility• Replacement caps can be purchased separately

Legal Information

Lab File is a registered trademark of Wheaton Industries, Inc.
Shorty Vial is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service