DWK986541
WHEATON® liquid scintillation vial with attached cap
lips on vial transparent borosilicate glass bottle, capacity (20 mL), screw cap
Synonym(s):
986541, Scintillation Vial with Cap
About This Item
Recommended Products
material
lips on vial transparent borosilicate glass bottle
metal foil liner
white polypropylene cap
sterility
non-sterile
feature
with cap
packaging
case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray
manufacturer/tradename
WHEATON® 986541
bottle diam. × H × W
(28 mm) (61 mm) (302 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
Looking for similar products? Visit Product Comparison Guide
General description
- 20 mL size
- Made from Wheaton 180 low potassium borosilicate glass
- Background counts are consistent and low; ultraviolet transmission is high
- Available with cap attached, caps packed separately or without cap
- Dimensions (OD x H): 28 mm x 61 mm (with cap attached)
Features and Benefits
- Converted from Type I borosilicate glass tubing, PET, or HDPE
- Background counts are consistent and low; ultraviolet transmission is high
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service