CLS71025
Pyrex® volumetric pipette, color-coded
white, volume 5.0 mL, accuracy: 0.02 mL
Synonym(s):
Corning® 7102
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.43
material
glass
feature
class A
graduation
packaging
case of 12 ea
pack of 6 ea
manufacturer/tradename
Corning 7102-5
volume measuring range
5.0 mL, accuracy: 0.02 mL
L
392 mm
capacity
5.0 mL
color
white
Looking for similar products? Visit Product Comparison Guide
General description
Have larger tip openings for faster delivery.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service