CLS5360125
Pyrex® micro-filtering flask
capacity 125 mL
Synonym(s):
conical flasks, Corning® 5360
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
borosilicate glass
flat bottom flask
narrow-mouth
stopper size
5
sterility
non-sterile
feature
closure type ground joint or rubber stopper
packaging
case of 18
pack of 6
manufacturer/tradename
Corning 5360-125
capacity
125 mL
Looking for similar products? Visit Product Comparison Guide
General description
Hose connection O.D. of 8 mm for 25 and 50 mL sizes and 10 mm for 125 mL size. (Corning® 5360)
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service