CLS10034L
Pyrex® graduated beaker, heavy duty
capacity 4,000 mL
Synonym(s):
Corning® 1003
About This Item
Recommended Products
material
borosilicate glass
feature
subdivision 250 mL
manufacturer/tradename
Corning 1003-4L
volume measuring range
500-3,500 mL
capacity
4,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® graduated beaker, heavy duty 4L with spout have double graduated metric scale.
- Type I Class A material - Low-Expansion Borosilicate Glass, per ASTM E438 standards.
- Autoclavable, Compatible with hot plate heating, flame, oven, microwave or heating mantles.
- Offers the best mechanical strength during mechanized washing operations.
- Also has an extra large marking spot.
- Not designed for vacuum or pressure applications.
- Can be cooled to -230°C. DO NOT plunge directly into a liquid coolant.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Which document(s) contains shelf-life or expiration date information for a given product?
If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.
How do I get lot-specific information or a Certificate of Analysis?
The lot specific COA document can be found by entering the lot number above under the "Documents" section.
How do I find price and availability?
There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote. USA customers: 1-800-325-3010 or view local office numbers.
What is the Department of Transportation shipping information for this product?
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
What are the dimensions of product CLS10034L, 4,000 mL PYREX® Graduated Beaker, Heavy Duty?
Product CLS10034L, 4,000 mL PYREX® Graduated Beaker, Heavy Duty, is approximately 250 mm tall and has a 160 mm outer diameter.
My question is not addressed here, how can I contact Technical Service for assistance?
Ask a Scientist here.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service