BR27823
BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)
capacity 10 mL , with 0.1 mL subdivisions, type 2, suitable for cotton plugs
Synonym(s):
BLAUBRAND®, Graduated Pipettes, Pipettes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
feature
class AS
graduation
suitable for cotton plugs
packaging
pack of 12
manufacturer/tradename
BRAND 27823
measuring range
accuracy: 0.1 mL
capacity
10 mL , with 0.1 mL subdivisions
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
AR-Glas®, DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.
Legal Information
AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service