Skip to Content
Merck
All Photos(1)

Key Documents

BAB610115100

SP Bel-Art® Durac® Bluetooth Thermometer / Hygrometer with 30 day logger

temp. range at -10-50 °C, humidity limit 0-99%, with internal and external sensors

Synonym(s):

Frio-Temp Verification Thermometer / Hygrometer with Internal and External Sensors

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79
Pricing and availability is not currently available.

material

plastic bottle
stainless steel probe

feature

with internal and external sensors

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61011-5100

humidity measuring range

10-99%

range of application measuring range

-10-50 °C, resolution: 0.1 °F/C

parameter

temp. range at -10-50 °C
0-99% humidity limit

H × L × W

20 mm × 60 mm × 85 mm

bottle volume

30 mL

probe L

50 mm , 2"

Looking for similar products? Visit Product Comparison Guide

General description

Enable remote monitoring and alerts by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app. Available in verification and environmental monitoring models.
±1°C (2°F) between 0/40°C (32/104°F); otherwise ±2°C (4°F); Hygrometer: ±5% between 50/80 RH; otherwise ±8%

Features and Benefits

  • Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters
  • Record temperature and humidity data for 30 days
  • Hourly data recorded for current seven days, then maximum and minimum temperatures and humidity are recorded for next 23 days
  • Verification model records accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
  • Alarm sounds to alert user if temperature falls outside of the set parameters
  • Data viewable as a table, graph, or calendar; data from up to six data loggers can be plotted on one graph for direct comparison; also downloadable as a CSV file
  • Indicators include memory full, active alarm state and low battery; Hygrometer WBGT (Wet Bulb Global Temperature), Heat, Mold and Comfort indices
  • App can trigger indicator light for unit identification
  • Includes Certificate of Compliance indicating accuracy for 4 temperature and 3 humidity points, and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service