922811
TpOx-2-Nap
Synonym(s):
8-(Naphthalen-2-yl)-2,3,6,11,12-pentakis(pentyloxy)triphenyleno[1,2-d]oxazole
About This Item
Recommended Products
band gap
3.57 eV, Optical, Solution state
Quality Level
solubility
soluble (THF > 1 mg /mL, MeCN < 0.33 mg / mL, DMSO < 0.03 mg / mL, DCM > 1 mg /mL)
λmax
164,000 M-1cm-1 at 272 nm in ethyl acetate
fluorescence
λem 494 nm, quantum yield 0.55 (pSS (nm) = 222, Fluorescence Lifetime (ns) = 5.45)
Orbital energy
HOMO -5.45 eV (CV)
LUMO -2.47 eV (CV)
storage temp.
−20°C
Related Categories
General description
- Thermal degradation onset = ∼380 °C
- Polymorph crystalline phase: Solid, Discotic Liquid Crystal, Isotropic
- Phase transition temperature:
- Heating: Crys - Colh – 96 °C, Colh - Iso – 168 °C
- Cooling: Iso - Colh – 161 °C, Colh - Crys – 43 °C
Application
- Fluorescent dye staining
- Organic semiconductor for organic electronic and photonic applications
- Multi-photon microscopy
Storage and Stability
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service