Skip to Content
Merck
All Photos(2)

Documents

57357-U

Supelco

SPME Sampling Stand

greener alternative

for use with 15 mL vials

Synonym(s):

Solid Phase Microextraction Sampling Stand

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115854
NACRES:
NB.21

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

Quality Level

sustainability

Greener Alternative Product

technique(s)

solid phase microextraction (SPME): suitable

application(s)

food and beverages

compatibility

for use with 15 mL vials

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.
Holds eight vials while supporting the SPME syringe for consistent fiber immersion depth. Cat. No. 57333-U accommodates 4 mL vials only; Cat. No. 57357-U accommodates 15 mL vials. Order the 15 mL vial puck (Cat. No. 57358-U) as a replacement for the 15 mL unit, or to use 15 mL vials with the 4 mL unit. Not for use with automated/HPLC fiber holders.

recommended

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Marghereth Saverini et al.
Journal of photochemistry and photobiology. B, Biology, 108, 8-15 (2012-01-20)
The presence of (±)α-pinene, (+)β-pinene, (+)3-carene, and R-(+)limonene terpenes in wastewater of a citrus transformation factory was detected and analyzed, in a previous study, by using Solid Phase Micro-extraction (SPME) followed by GC analyses. Purpose of that research was to
M A Stack et al.
Chemosphere, 41(11), 1821-1826 (2000-11-01)
Solid phase micro extraction (SPME) was applied to the determination of selected trihalomethanes (THMs), chloroform, bromodichloromethane, dibromochloromethane, bromoform, in potable and recreational waters. The selected samples were environmentally significant due to mandatory limits imposed by regulatory agencies. Extraction of the
Mona Syhre et al.
Tuberculosis (Edinburgh, Scotland), 88(4), 317-323 (2008-02-26)
Worldwide, tuberculosis (TB) kills nearly 2 million people annually, yet rapid diagnosis still relies on a 100-year-old method of sputum staining for acid-fast bacilli. The advent of solid phase micro-extraction and gas chromatography/mass spectrometry makes it possible to systematically investigate
Gustavo Charry-Parra et al.
Journal of food science, 76(2), C205-C211 (2011-05-04)
A powerful technique was developed for the identification and quantification of 9 volatile compounds of beer, using headspace solid phase micro-extraction (HS/SPME) and gas chromatograph coupled to a mass spectrometer and a flame ionization detector (GC/MS/FID). Optimized parameters included type
Antonia María Carro et al.
Analytical and bioanalytical chemistry, 394(3), 893-901 (2009-04-11)
The headspace solid-phase micro-extraction technique with on-fibre derivatisation followed by gas chromatography-tandem mass spectrometry has been evaluated for the analysis of 1,3-dichloro-2-propanol in water. An asymmetric factorial design has been performed to study the influence of five experimental factors: extraction

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service