Skip to Content
Merck
All Photos(1)

Key Documents

57087

Supelco

Supelclean LC-Alumina-N SPE Tube

bed wt. 2 g, volume 6 mL, pk of 30

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

polypropylene tube

Quality Level

product line

Supelclean

composition

bed wt., 2 g

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix

Alumina for Neutral pH (∼6.5) Brockman Act I base material

matrix active group

Alumina phase

particle size

60-325 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Alumina-N SPE Tube is used to adsorb moderately polar to polar compounds from nonaqueous samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Analyze Shuanghuang Lian oral liquid using Discovery® HS C18 HPLC column per Chinese Pharmacopeia 2020. Quantify baicalin, chlorogenic acid, and forsythin with high accuracy.

Analyze Shuanghuang Lian oral liquid using Discovery® HS C18 HPLC column per Chinese Pharmacopeia 2020. Quantify baicalin, chlorogenic acid, and forsythin with high accuracy.

Analyze Shuanghuang Lian oral liquid using Discovery® HS C18 HPLC column per Chinese Pharmacopeia 2020. Quantify baicalin, chlorogenic acid, and forsythin with high accuracy.

Analyze Shuanghuang Lian oral liquid using Discovery® HS C18 HPLC column per Chinese Pharmacopeia 2020. Quantify baicalin, chlorogenic acid, and forsythin with high accuracy.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service