For Supelco® ColumnSaver Precolumn Filters. Products 55214-U amd 55215-U, there is a small piece of tubing at the end of these precolumn filters. The distance from the end of the tubing to the beginning of the ferrule is 0.118 in. (0.30cm), for products 58214-U and 55215-U.The seal is made at the ferrrule.These products fit all 10.32 fittings, but may not fit well with Water's Extended 10.32 fittings.
55215-U
Supelco® ColumnSaver Precolumn Filter
size 2.0 μm, pkg of 10 × ea
Synonym(s):
ColumnSaver precolumn guard
About This Item
Recommended Products
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Economical protection for your guard or analytical HPLC column
- No wrenches or tools required to install, fingertight to 5,000 psi
- Lower dead volume than conventional filters with holders
- Universal connection is compatible with all manufacturers fittings
The new Supelco ColumnSaver offers all of the protection of conventional precolumn filters at much less the cost. With its convenient direct connect design, changeover time is measured in seconds, and requires no wrenches or tools to install.
The PEEK filter body contains a HiFlo filter element and is designed for maximum filtration of particulate matter with mimimal dead volume or backpressure. As soon as an increase in backpressure is observed, simply remove and dispose of the Supelco ColumnSaver and install a new one. The direct connect design is compatible with all 1/16 in., 10-32 internal fitting ports regardless of the manufacturer.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the specifications of products 55214-U and 55215-U, the Supelco® ColumnSaver Precolumn Filters?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service