Skip to Content
Merck
All Photos(1)

Key Documents

53919-U

Supelco

Ascentis® Express 90 Å RP-Amide (2.7 μm) HPLC Columns

L × I.D. 15 cm × 3 mm, HPLC Column

Synonym(s):

Core-shell (SPP) Fused Core polar embedded HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

Product Name

Ascentis® Express RP-Amide, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 15 cm × 3 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L60

product line

Ascentis®

feature

endcapped

manufacturer/tradename

Ascentis®

packaging

1 ea of

parameter

60 °C temp. range
600 bar max. pressure (9000 psi)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

15 cm × 3 mm

surface area

135 m2/g

impurities

<5 ppm metals

matrix

Fused-Core® particle platform
superficially porous particle

matrix active group

amide, alkyl phase

particle size

2.7 μm

pore size

90 Å

operating pH range

2-9

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Martin Mzik et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 1020, 85-89 (2016-04-01)
A simple, rapid and sensitive method based on liquid chromatography-tandem mass spectrometry (LC-MS/MS) has been developed and validated for the quantitative determination in rat plasma of a new candidate for AD treatment, namely PC 48 (a 7-MEOTA-donepezil like compound) in
Erzsébet Oláh et al.
Journal of chromatography. A, 1217(23), 3642-3653 (2010-04-23)
Today sub-2 microm packed columns are very popular to conduct fast chromatographic separations. The mass-transfer resistance depends on the particle size but some practical limits exist not to reach the theoretically expected plate height and mass-transfer resistance. Another approach applies
S Fan et al.
Food additives & contaminants. Part A, Chemistry, analysis, control, exposure & risk assessment, 30(12), 2093-2101 (2013-10-22)
A liquid chromatography-linear ion-trap spectrometry (LC-MS³) method using β-receptor molecular-imprinted polymer (MIP) solid-phase extraction (SPE) as clean-up was developed to determine simultaneously and confirmatively residues of 25 β₂-agonists and 21 β-blockers in urine samples. Urine samples were subjected to enzymatic
Hirotaka Kushida et al.
Biomedical chromatography : BMC, 27(12), 1647-1656 (2013-07-03)
Uncaria Hook (UH) alkaloids are involved in the beneficial effects of Yokukansan. However, the pharmacokinetics of UH alkaloids after oral administration of Yokukansan has not yet been sufficiently investigated. Therefore, we developed and validated a sensitive and specific high-performance liquid
Fan Sai et al.
Journal of agricultural and food chemistry, 60(8), 1898-1905 (2012-02-15)
A sensitive method has been developed for the simultaneous determination of residues of 25 β₂-agonists and 23 β-blockers in animal foods by high-performance liquid chromatography coupled with linear ion trap mass spectrometry (HPLC-LIT-MS). This method is based on a new

Articles

Innovative particle technology and RP-Amide bonding chemistry enhance chromatography performance for improved peak shape and resolution.

Innovative particle technology and RP-Amide bonding chemistry enhance chromatography performance for improved peak shape and resolution.

Innovative particle technology and RP-Amide bonding chemistry enhance chromatography performance for improved peak shape and resolution.

Innovative particle technology and RP-Amide bonding chemistry enhance chromatography performance for improved peak shape and resolution.

See All

Chromatograms

application for HPLCapplication for HPLC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service