51430-U
Ascentis® Express 90 Å HILIC (2 μm) HPLC Columns
L × I.D. 5 mm × 2.1 mm, HPLC Guard Cartridge, pkg of 3 ea
About This Item
Recommended Products
product name
Ascentis® Express HILIC, 2 μm Guard Cartridge, 2 μm particle size, L × I.D. 5 mm × 2.1 mm, pkg of × 3 ea
material
stainless steel column
Quality Level
Agency
suitable for USP L3
product line
Ascentis®
feature
endcapped: no
packaging
pkg of × 3 ea
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
5 mm × 2.1 mm
surface area
120 m2/g
matrix
Fused-Core particle platform
superficially porous particle
matrix active group
silica phase
particle size
2 μm
pore size
90 Å pore size
operating pH
1-8
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service