50204-U
Partisil™ C18 (5 µm) HPLC Columns
L × I.D. 10 cm × 4.6 mm
Synonym(s):
Partisil™ HPLC Column
About This Item
Recommended Products
product name
Partisil™ 5 ODS3 HPLC Column, 5 μm particle size, L × I.D. 10 cm × 4.6 mm
Agency
suitable for USP L1
Quality Level
product line
Partisil™
feature
endcapped
manufacturer/tradename
Partisil™
extent of labeling
10.5% Carbon loading
parameter
≤70 °C temp. range
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
surface area
350 m2/g
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
85 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service