50129-U
LiChrosorb® RP-8 (10 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
TM=["LiChrospher"] C8 HPLC column
About This Item
Recommended Products
Product Name
LiChrosorb® RP-8 HPLC Column, 10 μm particle size, L × I.D. 25 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L7
product line
LiChrosorb®
feature
endcapped: no
manufacturer/tradename
LiChrosorb®
packaging
1 ea of
extent of labeling
10% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
300 m2/g
matrix
octyl
fully porous particle
matrix active group
C8 (octyl) phase
particle size
10 μm
pore size
100 Å
operating pH
2-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Application
- Investigating chemical pre-treatment methods: Valorization of wheat straw to enhance polyhydroxyalkanoate (PHA) production with novel isolate Bacillus paranthracis RSKS-3.: This study explored various chemical pre-treatment methods to enhance the production of polyhydroxyalkanoate (PHA) from wheat straw using the novel bacterial isolate Bacillus paranthracis RSKS-3, with hydrochloric acid being a key agent in the pre-treatment process (Sachan et al., 2024).
- Aliquat 336 in Solvent Extraction Chemistry of Metallic ReO(4)(-) Anions.: The research examined the use of Aliquat 336 in the solvent extraction of metallic ReO(4)(-) anions, utilizing hydrochloric acid as a crucial component in the extraction process to understand the complexation behavior and efficiency (Atanassova et al., 2024).
- Effect of the surface coating of carbonyl iron particles on the dispersion stability of magnetorheological fluid.: This paper investigated the impact of surface coatings on carbonyl iron particles in magnetorheological fluids, where hydrochloric acid played a significant role in the preparation and stabilization of the coatings (Chen et al., 2024).
- Separation of gold from irradiated actinide material utilizing a 2-thenoyltrifluoroacetone extraction resin.: The study focused on separating gold from actinide materials using a 2-thenoyltrifluoroacetone extraction resin, with hydrochloric acid being used in the sample preparation and extraction phases (Warzecha et al., 2024).
- Experimental and theoretical insights into Artemisia Stems aqueous extract as a sustainable and eco-friendly corrosion inhibitor for mild steel in 1 M HCl environment.: This research provided insights into the use of Artemisia Stems extract as a corrosion inhibitor for mild steel in hydrochloric acid, combining experimental and theoretical approaches to validate its effectiveness (Berrissoul et al., 2024).
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service