Skip to Content
Merck
All Photos(1)

Key Documents

25312

Supelco

SPB®-608 Capillary GC Column

L × I.D. 30 m × 0.53 mm, df 0.50

Synonym(s):

SPB-608, 30M .50UM.53MM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

ASTM® D4861
EPA TO-10,IP-8,608.1/608.2,608/8081/OLM04.2 PEST,610,8100,8141,8082

parameter

≤25-300 °C temperature (isothermal or programmed)

Beta value

265

df

0.50

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.53 mm

application(s)

agriculture
environmental
food and beverages

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application: This column is specially tested with low concentrations of 18 chlorinated pesticides, using an ECD detector. In addition to selectivity and efficiency, it is also tested to ensure minimum breakdown of 4,4′-DDT and endrin. This column is also suitable for use in herbicide analyses.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • Subambient to 300 °C (isothermal or programmed)

Application

SPB-608 Capillary Column was used in gas chromatography with electron capture detector (GC-ECD), which was used for the determination of methylmercury in sediment after alkaline digestion.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

GC-ECD determination of methylmercury in sediment samples using a SPB-608 capillary column after alkaline digestion.
Caricchia AM
Microchemical Journal, Devoted to the Application of Microtechniques in All Branches of Science, 55 (1), 44-45 (1997)
He-xing Wang et al.
Sichuan da xue xue bao. Yi xue ban = Journal of Sichuan University. Medical science edition, 37(3), 480-483 (2006-06-10)
To develop a capillary gas chromatographic method for the determination of mannitol in health food. Mannitol was extracted from the sample with water by ultrasonic wave. The aliquot of sample solution was acetylated to form mannitol hexacetate with lower boiling
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service