Skip to Content
Merck
All Photos(1)

Key Documents

11815

Supelco

Coated GC Packing

phase SP®-1000, 1%, matrix 60/80 Carbopack B support, bottle of 15 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23151817

packaging

bottle of 15 g

parameter

60-225 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

60/80 Carbopack B support

matrix active group

SP®-1000 phase, 1%

column type

packed GC

compatibility

for analyte group halogenated organics

Looking for similar products? Visit Product Comparison Guide

General description

Ready-to-use coated packing for those wanting to pack their own columns.
The choice of coating material is based on the stationary phase of the GC.

Application

SP 1000 on carbopack B packing was used for determining the carcinogenicity of inhaled 1,3-butadiene in mice at low exposure concentration.

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer P.
Science, 2009, 73-73 null
R L Melnick et al.
Cancer research, 50(20), 6592-6599 (1990-10-15)
The carcinogenicity of inhaled 1,3-butadiene was evaluated in C57BL/6 x C3H F1 mice exposed to concentrations of this gas ranging from 6.25 to 625 ppm. Butadiene is a high production volume chemical, used mainly in the manufacture of synthetic rubber.
Gnana P Krishnamoorthy et al.
Cancer discovery, 9(2), 264-281 (2018-10-12)
Translation initiation is orchestrated by the cap binding and 43S preinitiation complexes (PIC). Eukaryotic initiation factor 1A (EIF1A) is essential for recruitment of the ternary complex and for assembling the 43S PIC. Recurrent EIF1AX mutations in papillary thyroid cancers are
Mylène Tajan et al.
Nature communications, 12(1), 366-366 (2021-01-16)
Many tumour cells show dependence on exogenous serine and dietary serine and glycine starvation can inhibit the growth of these cancers and extend survival in mice. However, numerous mechanisms promote resistance to this therapeutic approach, including enhanced expression of the de
Marte Molenaars et al.
Cell metabolism, 31(3), 549-563 (2020-02-23)
Slowing down translation in either the cytosol or the mitochondria is a conserved longevity mechanism. Here, we found a non-interventional natural correlation of mitochondrial and cytosolic ribosomal proteins (RPs) in mouse population genetics, suggesting a translational balance. Inhibiting mitochondrial translation

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service