Z363677
Transilluminator, UV
312nm wavelength (only), AC/DC input 220 V AC, 50 Hz
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
Recommended Products
description
312nm wavelength (only)
viewing area area 20 cm
Looking for similar products? Visit Product Comparison Guide
General description
For visualization of ethidium bromide-stained nucleic acids and similar fluorescence detection systems.
- Single-band and dual-band units available. All include 312 nm (midrange UV) bulbs, which corresponds with the fluorescence excitation maximum of ethidium bromide. Fluorescence intensity is enhanced, while photobleaching and photonicking of stained nucleic acids are reduced. Dual band units also include 254 nm (shortwave UV) bulbs
- Six 15 W or four 8 W bulbs illuminate the viewing area uniformly
- Intensity selector: Switch between 100% for reading/photographing gels and 70% for preparing/cutting gels
- Cooling fan: Helps prevent thermal damage to both the samples and the glass filter
- Long life filter is highly resistant to solarization; unlimited life at 312 nm and above 3000 hr at 254 nm
- Built-in hinged UV safety screen
Warning
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Always read the product manual before operating the unit.
Other Notes
Please refer to the Labware Safety Equipment section found on this website for clothing and eye protection suggestions.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service