Skip to Content
Merck
All Photos(1)

Key Documents

SYNF264825

Synthware Burets

class A, amber borosilicate glass 3.3, volume 25 mL

Synonym(s):

Synthware F264825, burette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.15

material

amber borosilicate glass 3.3
clear

feature

class A

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F264825

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Burets, Class A, Capacity: 25mL Amber Glass

Application

kemetch; synthware; buret; class a; amber

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service