Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
usage
sufficient for 100 reactions, 1.2 mL sufficient for 100 amplifications, sufficient for 1000 reactions, 12 mL sufficient for 1000 amplifications, sufficient for 10000 reactions, 125 mL sufficient for 10000 amplifications
feature
dNTPs included, hotstart
technique(s)
RT-qPCR: suitable, qPCR: suitable
input
crude DNA
detection method
SYBR™ Green
shipped in
wet ice
storage temp.
−20°C
General description
Application
Packaging
12 mL is sufficient for 1000 amplifications as described in kit protocols (20 μl total reaction volume)
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) RT-qPCR: suitable | technique(s) - | technique(s) PCR: suitable | technique(s) RT-qPCR: suitable |
| input crude DNA | input - | input crude DNA | input purified DNA |
| usage sufficient for 100 reactions, sufficient for 1000 reactions, sufficient for 10000 reactions, 1.2 mL sufficient for 100 amplifications, 125 mL sufficient for 10000 amplifications, 12 mL sufficient for 1000 amplifications | usage sufficient for 100 reactions, 1.2 mL sufficient for 100 amplifications, sufficient for 1000 reactions, 12 mL sufficient for 1000 amplifications, sufficient for 10000 reactions, 125 mL sufficient for 10000 amplifications | usage sufficient for 100 reactions, 1.2 mL sufficient for 100 amplifications, sufficient for 1000 reactions, 12 mL sufficient for 1000 amplifications, sufficient for 10000 reactions, 125 mL sufficient for 10000 amplifications | usage sufficient for 100 reactions, sufficient for 20 reactions, sufficient for 400 reactions |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
| feature dNTPs included, hotstart | feature dNTPs included, hotstart | feature dNTPs included, hotstart, Direct PCR | feature dNTPs included, hotstart |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



