Skip to Content
Merck

RB150-05

Rabbit Skeletal Muscle Cells: RbSkMC (Cryovial)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
rabbit skeletal muscle (normal limb)
Growth mode:
Adherent
Relevant disease(s):
cardiovascular diseases
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

rabbit skeletal muscle (normal limb)

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 44

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

cardiovascular diseases

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.


Rabbit Skeletal Muscle Cells (RbSkMC) provide a useful system to study many aspects of muscular function and disease, and can serve as an intermediate model of human diseases. Skeletal Muscle Cells also play an instrumental role in the glucose metabolism and diabetes.

Application

aortic wall contraction, role of smc under normal conditions, blood pressure, distribution of oxygenated blood through systemic circulation

Biochem/physiol Actions

Muscle

Preparation Note

  • 1st passage, >500,000 cells in Rabbit Skeletal Muscle Cell Basal Medium containing 10% FBS & 10% DMSO
  • Can be cultured at least 15 doublings

Please refer to the RbSkMC Culture Protocol.

Other Notes

Rabbit Skeletal Muscle Cell Basal Medium containing 10% FBS & 10% DMSO


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library