Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
circles , polystyrene
sterility
sterile; γ-irradiated
feature
disposable, lid, Optically clear with consistently flat bottoms
packaging
pack of 500 ea
dish capacity
~40 mL
dish diam.
60 mm
size
, 60 mm × 15 mm , nominal size
binding type
non-treated surface
General description
- Standard slippable petri dish
- Clear top and bottom viewing surfaces
- Disposable (single use) polystyrene petri dish for general microbiological use
- Molded from medical-grade virgin polystyrene
- Optically clear
- Radiation sterilized
- Contents sterile if sleeve is unopened
- Ventilation ribs allow for free air circulation and reduce condensation during incubation
- Flared lid skirt and squared corners for easy one-hand operation, especially with gloves
Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.
1 of 1
This Item | |||
|---|---|---|---|
| description size 60 mm × 15 mm , nominal size | description size 150 mm × 15 mm , nominal size | description size 100 mm × 15 mm , nominal size | description size 100 mm × 20 mm , nominal size |
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| sterility sterile; γ-irradiated | sterility sterile; γ-irradiated | sterility sterile; γ-irradiated | sterility sterile; γ-irradiated |
| feature disposable, Optically clear with consistently flat bottoms, lid | feature disposable, lid, Optically clear with consistently flat bottoms | feature disposable, lid, beveled stacking rings recommended foruse with automated plate filling and streaking systems , Optically clear with consistently flat bottoms | feature disposable, lid, Optically clear with consistently flat bottoms |
| material circles , polystyrene | material circles , polystyrene | material circles , polystyrene | material circles , polystyrene |
| dish capacity ~40 mL | dish capacity ~260 mL | dish capacity ~115 mL | dish capacity ~150 mL |
| size , 60 mm × 15 mm , nominal size | size , 150 mm × 15 mm , nominal size | size , 100 mm × 15 mm , nominal size | size 100 mm × 20 mm , nominal size |
Still not finding the right product?
Explore all of our products under Petri dishes, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
