Skip to Content
Merck

P5366

Nunc® MicroWell 96 well polystyrene plates

polystyrene, clear, round bottom, 300 μL/well, sterile, 50/cs

Synonym(s):

96 multiwell plate, 96 well microplate, 96 well microtiter plate, 96 well plate, Nunc 262162

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
polystyrene , round clear wells
Size:
96 wells
Sterility:
sterile
Binding type:
non-treated surface
Feature:
lid: no, pinchbar; high flange design
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene , round clear wells

sterility

sterile

feature

lid: no, pinchbar; high flange design

packaging

case of 50

manufacturer/tradename

Nunc 262162

plate L × W

128 mm × 86 mm

size

96 wells

well maximum volume

300 μm

well volume

300 μL

well working volume

150 μL

color

clear

binding type

non-treated surface

General description

Recover samples completely with Nunc® 96-well polystyrene conical bottom MicroWell plates. The bottom shape allows for easy pipette access. Plates are optimized for robotics, automated readers and liquid handling systems.

Application

Suitable for: Used in many fields including antibiotic screens, serological tests, storing and screening of compounds and DNA libraries

Features and Benefits

  • High flange design facilitates automated handling of plates of standard 96 well format
  • Raised well rims help prevent cross contamination and evaporation
  • Excellent optical quality
  • Lids are not supplied with this product

Legal Information

MicroWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library