Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Please contact Customer Service for Availability | $176.00 |
About This Item
UNSPSC Code:
41121800
NACRES:
NB.22
eCl@ss:
32080115
$176.00
Please contact Customer Service for Availability
material
glass
working volume
40 mL
General description
Designed primarily for cellular work where the nucleus remains intact after homogenization.
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Designed primarily for cellular work where the nucleus remains intact after homogenization.
- All-glass construction
- Two pestles are supplied with each complete unit
- Large clearance pestle is used for the initial sample reduction
- Small clearance pestle is used to form the final homogenate
- Replacement components are available and completely interchangeable
1 of 1
This Item | |||
|---|---|---|---|
| material glass | material glass | material glass | material glass |
| working volume 40 mL | working volume 2 mL | working volume 100 mL | working volume 7 mL |
Still not finding the right product?
Explore all of our products under Dounce tissue grinder pestle
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



