Skip to Content
Merck

Skip To

O0764

Nunc® OmniTray Single-Well Plate With Lid

non-treated surface, 2 notched corners, polystyrene, clear, sterile

Synonym(s):

cell culture dish, petri dish, Nunc 242811, cell cultivation plate, culture plate, dish

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.22
UNSPSC Code:
41122800
Material:
clear , polystyrene , rectangular wells
Sterility:
sterile
Binding type:
non-treated surface
Feature:
lid, skirt: no
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , polystyrene , rectangular wells

sterility

sterile

feature

lid, skirt: no

packaging

pack of 10, case of 60

manufacturer/tradename

Nunc 242811

L × W

128 mm × 86 mm

capacity

90 mL

well volume

90 mL

well working volume

35 mL

working volume

35 mL

suitability

suitable for (standard petri dish techniques and bacterial growth, screening libraries and DNA hybridization methods)

binding type

non-treated surface

General description

Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.

Application

Nunc® OmniTray has been used in library screening for the arraying of BAC (bacterial artificial chromosome) clones to nylon membrane.

Features and Benefits

  • Clear polystyrene with excellent optical properties.
  • External dimensions: 128 x 86mm.
  • Tray can be frozen at -20°C.
  • Cat. No. 140156 (TMO140156) without the notched corners is ideal for automation picking and viewing systems.
  • Nunclon® Delta cell culture-treated surface promotes cell attachment and growth.
  • The Non-treated surface is suitable for bacterial culture.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
TMO165218TMO140156D7804
manufacturer/tradename

Nunc 242811

manufacturer/tradename

Nunc 165218

manufacturer/tradename

Nunc 140156

manufacturer/tradename

Nunc 153066

material

clear , rectangular wells, polystyrene

material

clear , polystyrene

material

clear , polystyrene , rectangular wells

material

polystyrene dishes with lids, round

binding type

non-treated surface

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

feature

lid, skirt: no

feature

lid, skirt: no

feature

lid, skirt: no

feature

lid

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile; γ-irradiated

suitability

suitable for (standard petri dish techniques and bacterial growth, screening libraries and DNA hybridization methods)

suitability

-

suitability

-

suitability

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library