Skip to Content
Merck

MTCC2540

MTC Bio Screw Cap MacroTubes®

capacity 5 mL, clear, sterile, pkg of 500 ea (attached caps in foam racks)

Synonym(s):

centrifuge tube, plastic tube, MTC Bio C2540, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
41121800
Capacity:
5 mL
Material:
clear , conical , polypropylene , screw cap
Sterility:
sterile
Packaging:
pkg of 500 ea (attached caps in foam racks)
Parameter:
25,000 × g speed (max)
Feature:
graduation
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , conical , polypropylene , screw cap

sterility

sterile

feature

graduation

packaging

pkg of 500 ea (attached caps in foam racks)

manufacturer/tradename

MTC Bio C2540

parameter

25,000 × g speed (max)

capacity

5 mL

General description

5mL Screw-cap MacroTube, sterile, w/ attached screw caps in foam racks, 500/cs
These 5mL Screw Cap MacroTubes® take all of the conveniences of standard 15mL conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86°C to 110°C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures.

Features and Benefits

  • Compatible with standard equipment
  • Centrifuge at up to 25,000xg
  • RNase, DNase & pyrogen free
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Screw Cap MacroTubes®




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library