Skip to Content

MTCC1811

MTC Bio Transport/Mailing Tubes

size 5 mL, graduation (molded)

Synonym(s):

sample mailing tube, transportation tubes, MTC Bio C1811, sample storage, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NE.25
UNSPSC Code:
41121800
Material:
clear , conical (self standing), polypropylene , screw cap (attached)
Sterility:
sterile
Packaging:
pack of 1000 ea (10 x bags 100 ea)
Feature:
graduation (molded)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , conical (self standing), polypropylene , screw cap (attached)

description

with marking area

sterility

sterile

feature

graduation (molded)

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC Bio C1811

diam. × L

16 mm × 60 mm

size

5 mL

General description

Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and come with leak-proof screw-caps. These self standing tubes are made of high-grade polypropylene, and include white printed graduations and marking area.




Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.

Features and Benefits

  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Transport/Mailing Tubes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library