Skip to Content

MTCB6503B

MTC Bio Weigh Boat

diamond black, capacity 100 mL, L × W 100 mm × 125 mm

Synonym(s):

weighing dish, MTC Bio B6503B, laboratory weighing receptacle, plastic weighing dish, weighing vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41121812
Material:
diamond black , polystyrene
Packaging:
pack of 250 ea
Manufacturer/tradename:
MTC Bio B6503B
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

diamond black , polystyrene

packaging

pack of 250 ea

manufacturer/tradename

MTC Bio B6503B

L × W

100 mm × 125 mm

capacity

100 mL

General description

MTC Bio Weigh Boats are made of antistatic polystyrene and will withstand temperatures up to 90˚C, as well as exposure to diluted acids, alcohols, bases, and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.
Weigh Boat, black, 100ml, 100 x 125mm, diamond shaped, 250/pk

Features and Benefits

  • Antistatic and biologically inert
  • Smooth surface / rounded corners
  • Recessed corners; precise pouring
  • White or black for visual contrast

Legal Information

MTC is a trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Weigh Boat




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library